Flanged Outlet w/ Cover, Wetguard, 20A, 125V, 2P, 3W

Item #: 616968

Cat #: 97W47-S

UPC: 078477519592

to view pricing and more.
Flanged Outlet w/ Cover, Wetguard, 20Amp, 125 Volt, NEMA L5-20, 2p, 3w, Industrial Grade, Grounding, Locking Single Outlet, Corrosion Resistant, Yellow

Overview

Flanged Outlet w/ Cover, Wetguard, 20Amp, 125 Volt, NEMA L5-20, 2p, 3w, Industrial Grade, Grounding, Locking Single Outlet, Corrosion Resistant, Yellow

20 Amp, 125 Volt, NEMA L5-20, 2P, 3W, Industrial Grade, Wetguard, Grounding, Locking Single Outlet, Yellow

Also known as: 078477519592, 97W47-S

Specifications

Amps: 20
Gangs: 1
Type: Flanged Outlet
Volts AC: 125
Material: Nylon, PBT Plastic
NEMA Configuration: L5-20R
Amps: 20
Type: Flanged Outlet
Material: Nylon, PBT Plastic
Gangs: 1
Volts AC: 125
NEMA Configuration: L5-20R