
Infrared Thermal Imaging Camera, Res: 80 x 60
Item #: 616995
Cat #: FLIR-E4
UPC: 845188004941
to view pricing and more.
Documents & Guides
Thermal Imaging Camera, Infared, E4, Temperature Range: -4 to 482°F, 80 x 60 Pixel Resolution, 3 Inch Color LCD Display, 9Hz Frame Rate, Weight: 1.2lbs, Includes: E4 Camera, Li-Ion Battery, Power Supply/Charger, Flir Tools Software, USB Cable, Hard Transport Case.
Overview
Thermal Imaging Camera, Infared, E4, Temperature Range: -4 to 482°F, 80 x 60 Pixel Resolution, 3 Inch Color LCD Display, 9Hz Frame Rate, Weight: 1.2lbs, Includes: E4 Camera, Li-Ion Battery, Power Supply/Charger, Flir Tools Software, USB Cable, Hard Transport Case.
What is MSX? Multi-Spectral Dynamic Imaging (MSX) for easier interpretation of an image - adds visible spectrum defi nition to IR images by detecting the edges of objects and including that detail in the thermal image. Text becomes clearly visible so that you can read a label or identifi er within the IR image. This exclusive function provides extraordinary thermal detail that instantly highlights and orients problem locations and eliminates the need to refer back to a visual image for detail.
Also known as: 845188004941, FLIR-E4
Specifications
No Specifications Available