Female Disconnect, right angle

Item #: 617

Cat #: DR10-250-L

UPC: 074983827367

to view pricing and more.
The vibration resistant female disconnect is made of brass and is tin-plated. It is in metallic housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.61" (15.5 mm) long and

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is in metallic housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.61" (15.5 mm) long and

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983827367, DR10-250-L

Specifications

Material: Brass
Material: Brass