E 1 Pole Breaker, 15 Amp, 18 Ka @ 277vac, Ul/iec

Item #: 617064

Cat #: EGB1015FFG

UPC: 782114984550

Sign In or Register to view pricing and more.
Documents & Guides
E 1 Pole Breaker, 15 Amp, 18 Ka @ 277vac, Ul/iec

Overview

E 1 Pole Breaker, 15 Amp, 18 Ka @ 277vac, Ul/iec
Also known as: 782114984550, EGB1015FFG

Specifications

Poles: 1
Amps: 15
Volts AC: 347, 600Y
Mounting: Bolt On
Poles: 1
Volts AC: 347, 600Y
Amps: 15
Mounting: Bolt On