1 FORM 85 NO THREAD

Item #: 6171

Cat #: C100T-A

UPC: 781381164955

to view pricing and more.
Documents & Guides
Form 85 UNILETS Type C Conduit Outlet Body, Hub Size: 1 IN, Form: 85, Length: 6.69 IN, Width: 1.81 IN, Height: 1.88 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Set-Screw, Standard: UL 514A, UL 514B, UL Fil

Overview

Form 85 UNILETS Type C Conduit Outlet Body, Hub Size: 1 IN, Form: 85, Length: 6.69 IN, Width: 1.81 IN, Height: 1.88 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Set-Screw, Standard: UL 514A, UL 514B, UL Fil

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381164955, C100T-A

Specifications

Type: Type C
Material: Aluminum
Type: Type C
Material: Aluminum