UTP Patch Cord, Cat 6+, 24 AWG, 10'

Item #: 617104

Cat #: 6D460-10E

UPC: 078477345252

to view pricing and more.
UTP Patch Cord, Category 6+, 10 ft, 24 AWG, Black

Overview

UTP Patch Cord, Category 6+, 10 ft, 24 AWG, Black

eXtreme 6+ SlimLine Patch Cord, CAT 6, 10-Foot Length, Black

Also known as: 078477345252, 6D460-10E

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: Black
Length: 10 ft
Gauge: 24 AWG
Conductors: 4 Pair
Length: 10 ft
Material: Copper
Color: Black