SQD HGA36035 MOLDED CASE CIRCUIT

Item #: 617125

Cat #: HGA36035

UPC: 785901422303

to view pricing and more.

Overview

SQD HGA36035 MOLDED CASE CIRCUIT BREAKER 600V 35A
Also known as: 785901422303, HGA36035

Specifications

Mounting: Panel
Poles: 3
Amps: 35
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 35
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Volts DC: 250
Standards: California Proposition 65
Interrupt Rating AC: 18 kA