M18 Cordless Drill/Driver

Item #: 617180

Cat #: 2603-20

UPC: 045242270798

to view pricing and more.
Documents & Guides
Drill Driver, M18 Fuel, Cordless, RPM: 0 - 550/0 - 1850, Torque: 725 in-lbs, Voltage: 18V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Weight: 3.4 lbs, Includes: Bare Tool

Overview

Drill Driver, M18 Fuel, Cordless, RPM: 0 - 550/0 - 1850, Torque: 725 in-lbs, Voltage: 18V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Weight: 3.4 lbs, Includes: Bare Tool

The M18 FUEL™ Drill/Driver is the most powerful 18-volt cordless drill/driver in its class. This lightweight, versatile drill/driver offers up to 10X longer motor life, 2X more runtime and 25% more power for maximum performance on the jobsite. The POWERSTATE™ Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ Extended Capacity Battery Pack delivers more work per charge and more work over pack life than the competitors (not included). The onboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The M18 FUEL Drill/Driver’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip gives you ultimate comfort during prolonged use.

Also known as: 045242270798, 2603-20

Specifications

Volts DC: 18
Volts DC: 18