LED Exit Sign, Single Face, Red Letters, 120/277V

Item #: 617203

Cat #: CHX71

UPC: 080083567614

to view pricing and more.
LED Exit Sign, Single Face, Red Letters, No Arrow, 120/277 Volt, Self-Powered, White Finish, City of Chicago Fire Code

Overview

LED Exit Sign, Single Face, Red Letters, No Arrow, 120/277 Volt, Self-Powered, White Finish, City of Chicago Fire Code

The Sure-Lites CHX series is a UL924 code compliant and Chicago approved LED Exit. It is available with AC only mode or self-powered

that will operate for a minimum of 90 minutes during a power outage.

Also known as: 080083567614, CHX71

Features & Benefits

  • Full-length, 3/4" stroke arrow on directional exits
  • Dual 120/277 VAC input voltage
  • Other open face lenses available
  • Warm white LED sign illumination
  • Steel canopy allows ceiling or end mounting
  • Red silkscreened lettering on glass lens
  • Meets City of Chicago fire code
  • Rear universal pattern knockouts for direct mounting to junction box
  • Lens installs from side of fixture for more convenient maintenance

Specifications

Mounting: Surface
Wattage: 3
Material: Steel
Color: White/Red
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Surface
Material: Steel
Light Technology: LED
Wattage: 3
Color: White/Red
Volts AC Range: 120 - 277