AEC A12-SP1016M04-S-10B 010 PLUG,

Item #: 617293
Cat #: A12-SP1016M04-S-10B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AEC A12-SP1016M04-S-10B 010 PLUG, 10 PIN, 16 AWG, SIZE 12, .500-.625

Overview

AEC A12-SP1016M04-S-10B 010 PLUG, 10 PIN, 16 AWG, SIZE 12, .500-.625
Also known as: A12-SP1016M04-S-10B

Specifications

Mounting: Side, External
Type: SPD
IP/NEMA Rating: NEMA 1
Interrupt Rating DC: 100kA
Mounting: Side, External
IP/NEMA Rating: NEMA 1
Type: SPD
Interrupt Rating DC: 100kA

Customer Reviews

No reviews for this product
(0)