Contactor, IEC, 16A, 3P, 24VDC Electronic Coil w/Integrated Diode

Item #: 617309

Cat #: 100-C16EJ200

UPC: 662074889198

to view pricing and more.
Contactor, IEC, 16 Amp, 3-Pole, 24VDC Coil with Integrated Diode, 2 Normally Open, 2 Normally Closed, Main Contact

Overview

Contactor, IEC, 16 Amp, 3-Pole, 24VDC Coil with Integrated Diode, 2 Normally Open, 2 Normally Closed, Main Contact

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C16EJ200 from Rockwell Automation® is a 16 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has two normally open and two normally closed poles and no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074889198, 100-C16EJ200

Specifications

Volts DC Control: 24
Type: Contactor
Poles: 4
Amps: 16
Family / Style: 100-C
Volts DC Control: 24
Poles: 4
Family / Style: 100-C
Type: Contactor
Amps: 16