Motor circuit protector, PowerPacT H, 100A, 3 pole, 600VAC, 25kA, lugs, thermal magnetic, 80%, shunt

Item #: 617418

Cat #: HJL36100M73SA

UPC: 785901567110

to view pricing and more.
Motor circuit protector, PowerPacT H, 100A, 3 pole, 600VAC, 25kA, lugs, thermal magnetic, 80%, shunt

Overview

Motor circuit protector, PowerPacT H, 100A, 3 pole, 600VAC, 25kA, lugs, thermal magnetic, 80%, shunt

PowerPacT H-Frame motor circuit protectors (MCP) are instantaneous-trip circuit breakers designed to offer short circuit protection for motors. The unique design of the PowerPacT MCPs accommodates transient motor inrush current without nuisance tripping. These motor protectors accept the same accessories and terminals as equivalent PowerPact circuit breakers. This unit has lugs on both the line and load side. This PowerPacT H, 100A, 3 pole, motor protector has a breaking capacity of 25kA at 600VAC. PowerPact electronic Motor Circuit Protectors accept the same accessories and terminals as equivalent PowerPact circuit breakers. This breaker has lugs on both the line and load sides. This breaker has a continuous current rating of 80%. This unit includes a factory installed 120VAC shunt trip. PowerPacT H motor circuit protectors comply to UL, CSA, and IEC standards and are CE marked.

Also known as: 785901567110, HJL36100M73SA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 18 kA
Poles: 3
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 25 kA