APP MLEDNS705P5BU MM LED BB 70W BU

Item #: 617445

Cat #: MLEDNS705P5BU

UPC: 781381962025

to view pricing and more.
Documents & Guides
APPELTON MLEDN-S-70-5-P-5-BU

Overview

APPELTON MLEDN-S-70-5-P-5-BU
Also known as: 781381962025, MLEDNS705P5BU

Specifications

Wattage: 35
Mounting: Stanchion
Lumens: 2300
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 35
Lumens: 2300
Light Technology: LED
Mounting: Stanchion
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277