Conduit Body, Type: C, Size: 3/4", Includes Cover/Gasket, Aluminum

Item #: 617456

Cat #: C2SSCG

UPC: 751338837874

to view pricing and more.
Documents & Guides
Conduit Body, Type: C, Size: 3/4 Inch, Includes Cover/Gasket, Aluminum, For Use With RIGID/IMC/EMT Conduit

Overview

Conduit Body, Type: C, Size: 3/4 Inch, Includes Cover/Gasket, Aluminum, For Use With RIGID/IMC/EMT Conduit

Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation

Also known as: 751338837874, C2SSCG

Specifications

Type: Type C
Material: Aluminum
Standards: California Proposition 65
Hub Diameter: 3/4 in
Type: Type C
Standards: California Proposition 65
Material: Aluminum
Hub Diameter: 3/4 in