1 IN COND BODIES - EMT & RGD LB

Item #: 617463
Cat #: LB3SSCG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1" EMT & Rigid LB Type Combination Conduit Body with Cover & Gasket

Overview

1" EMT & Rigid LB Type Combination Conduit Body with Cover & Gasket
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: LB3SSCG

Specifications

Diameter: 1 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)