Liquidtight Connector, Insulated, 45°, Size, 1", Stainless Steel ***OBSOLETE***

Item #: 6175

Cat #: 5344SST

UPC: 786210977782

Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, 45°, 1 Inch, Material: Stainless Steel, Insulated. ***OBSOLETE*** replaced by item 0257315

Overview

Liquidtight Connector, 45°, 1 Inch, Material: Stainless Steel, Insulated. ***OBSOLETE*** replaced by item 0257315
Also known as: 786210977782, 5344SST

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel