BUSS MDA-1/10-R BUSS SMALL DIMENSIO

Item #: 617647

Cat #: MDA-1/10-R

UPC: 051712645126

to view pricing and more.
Documents & Guides
BUS MDA-1/10-R BUS SMALL DIME

Overview

BUS MDA-1/10-R BUS SMALL DIME
Also known as: 051712645126, MDA-1/10-R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Clip
Diameter: 6.350 mm
Amps: 0.100
Length: 31.750 mm
Speed: Time Delay
Material: Glass
Mounting: Clip
Amps: 0.100
Type: Fuse, Electronic
Volts AC: 250
Diameter: 6.350 mm
Length: 31.750 mm