ENTRA 12W COOL 120V TO 277WALL WH

Item #: 617671

Cat #: ENTRA12W

UPC: 019813107073

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wall Packs 1284 Lumens Entra Doorway 12W 5000K White

Overview

Wall Packs 1284 Lumens Entra Doorway 12W 5000K White
Also known as: 019813107073, ENTRA12W

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Wattage: 12
Color: White
Color Temperature: 5000 (Bright White)
Wattage: 12
Color Rendering Index (CRI): 70
Color: White