Sign In or Register to view pricing and more.
Documents & Guides
VLI V5249-79 TRINIDAD SERIES CHANDELIER ANTIQUE BRONZE 30"W X 33"H ALABASTER GLASS
Overview
VLI V5249-79 TRINIDAD SERIES CHANDELIER ANTIQUE BRONZE 30"W X 33"H ALABASTER GLASS
This indoor hanging chandelier chicly accents spaces with an elegance reminiscent of the rolling sea. Loose curves or waves incorporate an easy, carefree vibe. Encased in elegant bell-shaped white alabaster glass. Alabaster glass features beautifully unique patterned swirls. Thick and durable, alabaster diffuses light evenly in all directions and minimizes harsh shadows for a pleasantly uniform glow. Filtered light subtly accentuates swirls, resulting in charming wispy highlights. These gorgeous swirls make each alabaster shade one-of-a-kind and complementary to other alabaster shades wherever placed. Feel confident in your choice of classic elegance. Delight in traditional design that complements homestyle surroundings and décor. Flawlessly and evenly finished in rich antique bronze. Complements dining rooms, kitchens, restaurants, and many other indoor areas. Accessorize with soft style and a gentle, waved flair.
Also known as: V5249-79
Specifications
Color: | Antique Bronze |
Width: | 30 in |
Volts AC: | 120 |
Material: | Glass, Steel |
Wattage: | 60 |
Height: | 33 in |
Color: | Antique Bronze |
Volts AC: | 120 |
Wattage: | 60 |
Width: | 30 in |
Material: | Glass, Steel |
Height: | 33 in |
Customer Reviews
No reviews for this product
(0)