2", Type T, "E" Series, Aluminum Conduit Body

Item #: 617744

Cat #: EAT-6

UPC: 783936165455

to view pricing and more.
Documents & Guides
Conduit Body, Type: T, "E" Series, Size: 2", Material: Aluminum Alloy.

Overview

Conduit Body, Type: T, "E" Series, Size: 2", Material: Aluminum Alloy.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936165455, EAT-6

Features & Benefits

  • Flat back design for easy mounting close to walls
  • Cast of high strength, corrosion and weather resistant aluminum alloy with painted finish
  • May be used on aluminum or steel conduit
  • Lightweight, makes installation simple
  • Ideal for commercial and light industrial applications

Specifications

Type: Type T
Material: Aluminum Alloy
Hub Diameter: 2 in
Type: Type T
Hub Diameter: 2 in
Material: Aluminum Alloy