
Conduit Body Cover, Size: 3-1/2" - 4"
Item #: 617749
Cat #: ESCV-7
UPC: 783936165905
to view pricing and more.
Documents & Guides
Conduit Body Cover, Type: Screw-On, E-Series, Size: 3-1/2" - 4", Material: Stamped Aluminum.
Overview
Conduit Body Cover, Type: Screw-On, E-Series, Size: 3-1/2" - 4", Material: Stamped Aluminum.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936165905, ESCV-7
Specifications
| Diameter: | 3 1/2 in, 4 in |
| Material: | Aluminum |
| Diameter: | 3 1/2 in, 4 in |
| Material: | Aluminum |