ProLine Industrial Enclosure, N12, 63x24x32

Item #: 617794

Cat #: PP1668

UPC: 783510141769

to view pricing and more.
Documents & Guides
ProLine Industrial Enclosure, NEMA Type 12, Single Door, Material: Steel, Dimensions: 62.99" x 23.62" x 31.5"

Overview

ProLine Industrial Enclosure, NEMA Type 12, Single Door, Material: Steel, Dimensions: 62.99" x 23.62" x 31.5"

ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications.

Also known as: 783510141769, PP1668

Specifications

Material: Steel
Width: 23.620 in
Depth: 31.500 in
IP/NEMA Rating: NEMA 12
Height: 62.990 in
Material: Steel
Depth: 31.500 in
Height: 62.990 in
Width: 23.620 in
IP/NEMA Rating: NEMA 12