LIT LQMSW3R120/277NOM EMERG

Item #: 617834

Cat #: LQMSW3R120/277NOM

UPC: 784231118610

to view pricing and more.
Documents & Guides
No Documents Available
LIT LQMSW3R120/277NOM EMERG

Overview

LIT LQMSW3R120/277NOM EMERG
Also known as: 784231118610, LQMSW3R120/277NOM

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Heavy-duty lifting eyes anchor into reinforced top
  • Heavy duty durable multi-bay enclosures design for indoor industrial applications. This Heavy-Duty Disconnect Gray Inside LP Type 12, A84XM4018FTCLPG item measures 84.12x40.25x18.12in with material of Steel color Gray.
  • Concealed, easy-to-remove hinges
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Panel supports
  • Data pocket is high-impact thermoplastic
  • Oil-resistant gasket

Specifications

Material: Thermoplastic
Color: White/Red
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED
Color: White/Red
Volts AC Range: 120 - 277