This product has been discontinued.

BUSS GMD-315MA UL Time Delay 5mm Gl
Item #: 618038
Cat #: GMD-315MA
UPC: 051712114301
to view pricing and more.
Documents & Guides
BUSS GMD-315MA UL Time Delay 5mm GlBUS GMD-315MA UL TIME DELAY 5
Overview
BUSS GMD-315MA UL Time Delay 5mm GlBUS GMD-315MA UL TIME DELAY 5
Also known as: 051712114301, GMD-315MA
Specifications
| Material: | Glass, Brass |
| Amps: | 315 |
| Type: | Electronic |
| Interrupt Rating DC: | 35 |
| Material: | Glass, Brass |
| Type: | Electronic |
| Amps: | 315 |
| Interrupt Rating DC: | 35 |