450 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Item #: 618043

Cat #: DFJ-450

UPC: 051712653978

to view pricing and more.
Documents & Guides
450 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Overview

450 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc
Also known as: 051712653978, DFJ-450

Specifications

Amps: 450
Type: Current-Limiting, Fuse
Class: J
Speed: High-Speed
Interrupt Rating DC: 100 kA, 200 kA
Amps: 450
Class: J
Interrupt Rating DC: 100 kA, 200 kA
Type: Current-Limiting, Fuse
Speed: High-Speed