BUSS JCY-10E 5.5KV MEDIUM VOLTAGE

Item #: 618058

Cat #: JCY-10E

UPC: 051712694469

to view pricing and more.
Documents & Guides
BUS JCY-10E 5.5KV MEDIUM VOLT

Overview

BUS JCY-10E 5.5KV MEDIUM VOLT
Also known as: 051712694469, JCY-10E

Specifications

Amps: 10
Type: Current-Limiting
Length: 3 in
Interrupt Rating DC: 40 kA, 60 kA
Amps: 10
Length: 3 in
Type: Current-Limiting
Interrupt Rating DC: 40 kA, 60 kA