This product may not be available in all locations.

Disconnect Switch, Enclosed, 25A, 690VAC, 3P, NEMA 3/4/12
Item #: 61807
Cat #: 194E-FA20E-P11-PE
UPC: 662072988534
to view pricing and more.
Documents & Guides
Switch, Disconnect, 25 Amp, 690 Volt AC, 3 Pole, Enclosed, NEMA 3/4/12, IP66, Painted Steel, Red/Yellow Knob, Base/DIN Rail Mount
Overview
Switch, Disconnect, 25 Amp, 690 Volt AC, 3 Pole, Enclosed, NEMA 3/4/12, IP66, Painted Steel, Red/Yellow Knob, Base/DIN Rail Mount
Also known as: 662072988534, 194E-FA20E-P11-PE
Specifications
| Type: | Disconnect Switch, Enclosed |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Volts AC: | 690 |
| Poles: | 3 |
| Mounting: | DIN Rail |
| Color: | Red/Yellow |
| Amps: | 25 |
| Material: | Steel |
| Family / Style: | 194E |
| Type: | Disconnect Switch, Enclosed |
| Volts AC: | 690 |
| Mounting: | DIN Rail |
| Amps: | 25 |
| Family / Style: | 194E |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Poles: | 3 |
| Color: | Red/Yellow |
| Material: | Steel |