2A, 15.5kV, 80kA, CAV Series

Item #: 618086

Cat #: 15.5CAVH2E

UPC: 051712831178

Sign In or Register to view pricing and more.
VT fuse-link, medium voltage, 2 A, AC 15.5 kV, 327 x 41.3 mm, back-up, IEC, US, 2E, with striker

Overview

VT fuse-link, medium voltage, 2 A, AC 15.5 kV, 327 x 41.3 mm, back-up, IEC, US, 2E, with striker

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712831178, 15.5CAVH2E

Specifications

Type: Indicator
Volts AC: 15.500kV
Amps: 2
Class: E
Diameter: 41.300 mm
Standards: ANSI
Length: 329 mm
Type: Indicator
Amps: 2
Diameter: 41.300 mm
Length: 329 mm
Volts AC: 15.500kV
Class: E
Standards: ANSI