BUSS FWX-1000AH 1000MP 250V AC SEMI

Item #: 618089

Cat #: FWX-1000AH

UPC: 051712795616

Sign In or Register to view pricing and more.
Documents & Guides
BUS FWX-1000AH 1000MP 250V AC

Overview

BUS FWX-1000AH 1000MP 250V AC
Also known as: 051712795616, FWX-1000AH

Specifications

Mounting: Flush
Interrupt Rating DC: 200, 50 kA
Mounting: Flush
Interrupt Rating DC: 200, 50 kA