SEMI-COND FUSE 35A 150V AC

Item #: 618090

Cat #: FWA-35A21F

UPC: 051712795258

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWA high speed fuse, 500 Vac, 500 Vdc, 35A, 100 kAIC, Non Indicating, High speed fuse, Ferrule end X ferrule end

Overview

Eaton Bussmann series FWA high speed fuse, 500 Vac, 500 Vdc, 35A, 100 kAIC, Non Indicating, High speed fuse, Ferrule end X ferrule end

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712795258, FWA-35A21F

Specifications

Amps: 35
Volts AC: 150
Diameter: 21 mm
Type: North American Style
Volts DC: 150
Mounting: Cartridge
Length: 51 mm
Interrupt Rating DC: 100 kA
Amps: 35
Diameter: 21 mm
Volts DC: 150
Length: 51 mm
Volts AC: 150
Type: North American Style
Mounting: Cartridge
Interrupt Rating DC: 100 kA