BUSS 170M3413 FUSE 125A 690V 1*BN/5

Item #: 618095

Cat #: 170M3413

UPC: 051712256001

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M3413 FUSE 125A 690V 1

Overview

BUS 170M3413 FUSE 125A 690V 1
Also known as: 051712256001, 170M3413

Specifications

Mounting: Flush
Amps: 125
Type: Square
Interrupt Rating DC: 200
Mounting: Flush
Type: Square
Amps: 125
Interrupt Rating DC: 200