
BUSS 170M1315 FUSE 63A 690V 000U/80
Item #: 618098
Cat #: 170M1315
UPC: 051712216517
Sign In or Register to view pricing and more.
BUS 170M1315 FUSE 63A 690V 00
Overview
BUS 170M1315 FUSE 63A 690V 00
Also known as: 051712216517, 170M1315
Specifications
| Amps: | 63 |
| Interrupt Rating DC: | 200 |
| Amps: | 63 |
| Interrupt Rating DC: | 200 |