1
more

300 Amp North American Style Stud Mount High Speed Fuse, 1000V
Item #: 618099
Cat #: FWJ-300A
UPC: 051712796248
Sign In or Register to view pricing and more.
Documents & Guides
300 Amp North American Style Stud Mount High Speed Fuse, 1000V
Overview
300 Amp North American Style Stud Mount High Speed Fuse, 1000V
Also known as: 051712796248, FWJ-300A
Specifications
| Mounting: | Stud |
| Amps: | 300 |
| Type: | North American Style |
| Interrupt Rating DC: | 100 kA, 50 kA |
| Mounting: | Stud |
| Type: | North American Style |
| Amps: | 300 |
| Interrupt Rating DC: | 100 kA, 50 kA |