Surge Protection, Din-Rail Mount, 3P, 3W, 480VAC, Optional Contact

Item #: 618113

Cat #: BSPM3480WYGR

UPC: 051712372572

to view pricing and more.
Documents & Guides
Surge Protection, Din-Rail Mount, 3P, 3W, 480VAC, Optional ContactSurge Protection, Din-Rail Mount, 3-Pole, 3-Wire, 277/480VAC, 20kA, 14-2 AWG, Wye with Ground, With Remote Signaling

Overview

Surge Protection, Din-Rail Mount, 3P, 3W, 480VAC, Optional ContactSurge Protection, Din-Rail Mount, 3-Pole, 3-Wire, 277/480VAC, 20kA, 14-2 AWG, Wye with Ground, With Remote Signaling
Also known as: 051712372572, BSPM3480WYGR

Specifications

Poles: 3
Volts AC: 480, 277
Mounting: DIN Rail
Interrupt Rating AC: 20 kA
Poles: 3
Mounting: DIN Rail
Volts AC: 480, 277
Interrupt Rating AC: 20 kA