BUSS LPN-RK-110SPI INDICATING LPN-R

Item #: 618117

Cat #: LPN-RK-110SPI

UPC: 051712626743

to view pricing and more.
Documents & Guides
BUS LPN-RK-110SPI INDICATING

Overview

BUS LPN-RK-110SPI INDICATING
Also known as: 051712626743, LPN-RK-110SPI

Specifications

Class: RK1
Type: Current-Limiting, Fuse, Indicating
Amps: 110
Speed: Time Delay
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Amps: 110
Family / Style: LPN
Type: Current-Limiting, Fuse, Indicating
Speed: Time Delay
Interrupt Rating DC: 300 kA