S505 2.5A BUSS FUSE

Item #: 618155

Cat #: S505-2.5-R

UPC: 051712643511

to view pricing and more.
Documents & Guides
2.5A 250V 5mm x 20mm RoHS Compliant Ceramic, Time Delay Fuse

Overview

2.5A 250V 5mm x 20mm RoHS Compliant Ceramic, Time Delay Fuse
Also known as: 051712643511, S505-2.5-R

Specifications

Material: Ceramic
Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Volts AC: 250
Mounting: Cartridge
Amps: 2.500
Interrupt Rating AC: 1.500 kA
Material: Ceramic
Length: 20 mm
Volts AC: 250
Amps: 2.500
Diameter: 5 mm
Speed: Time Delay
Mounting: Cartridge
Interrupt Rating AC: 1.500 kA