
BUS SR-5F-4A-BK SR-5F RADIAL FA
Item #: 618164
Cat #: SR-5F-4A-BK
UPC: 051712635943
to view pricing and more.
Documents & Guides
No Documents Available
BUS SR-5F-4A-BK SR-5F RADIAL FA FUSE BULK PACK
Overview
BUS SR-5F-4A-BK SR-5F RADIAL FA FUSE BULK PACK
Also known as: 051712635943, SR-5F-4A-BK
Specifications
| Shape: | T4-1/2 (Tubular) |
| Type: | Miniature, Indicator |
| Volts AC: | 110 |
| Wattage: | 0.250 |
| Weight: | 67 lb |
| Light Technology: | Neon |
| Base: | Candelabra Screw (E12) |
| Shape: | T4-1/2 (Tubular) |
| Volts AC: | 110 |
| Weight: | 67 lb |
| Base: | Candelabra Screw (E12) |
| Type: | Miniature, Indicator |
| Wattage: | 0.250 |
| Light Technology: | Neon |