Cast U-Bolt Pipe Clamp, Brass, Bare

Item #: 618173

Cat #: LPC570

UPC: 782856602477

to view pricing and more.
Documents & Guides

Overview

CAD LPC570

Lightning protection Cast U-Bolt Pipe Clamp.

Also known as: 782856602477, LPC570

Features & Benefits

  • Clamp for bonding conductor to handrails, pipes and rebar to lightning protection system
  • Listed to UL® 96

Specifications

Depth: 1.800 in
Material: Brass
Width: 2.670 in
Standards: California Proposition 65
Finish: Bare
Depth: 1.800 in
Width: 2.670 in
Finish: Bare
Material: Brass
Standards: California Proposition 65