Control Tower Stack Light, 10cm Pole Mount, Black Base/Cap, 24V AC/DC

Item #: 61844

Cat #: 855EP-B24Y3Y4

UPC: 781180550737

to view pricing and more.
Documents & Guides
Control Tower Stack Light, Vertical Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Green/Red

Overview

Control Tower Stack Light, Vertical Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Green/Red
Also known as: 781180550737, 855EP-B24Y3Y4

Specifications

Color: Red, Green
Volts DC: 24
Volts AC: 24
Size: 50 mm
Color: Red, Green
Volts AC: 24
Volts DC: 24
Size: 50 mm