HFST-B nVent ERIFLEX Flexibar Shearing Tool Guide

Item #: 618461

Cat #: 559020

UPC: 782856579298

to view pricing and more.
Documents & Guides
EFX 559020 HFST-B HFST-B

Overview

EFX 559020 HFST-B HFST-B

Use shearing tool guide to align nVent ERIFLEX Flexibar with the center of the shearing tool blade.

Also known as: 782856579298, 559020

Features & Benefits

  • Attaches to the Hydraulic nVent ERIFLEX Flexibar Shearing Tool
  • Use to align nVent ERIFLEX Flexibar with the center of the shearing tool blade
  • Increases the life of the shearing tool blade
  • Works with all sizes of nVent ERIFLEX Flexibar
  • RoHS compliant

Specifications

Depth: 3 in
Material: Steel
Height: 2.900 in
Width: 9.600 in
Depth: 3 in
Height: 2.900 in
Material: Steel
Width: 9.600 in