This product has been discontinued.
1
more
Sign In or Register to view pricing and more.
Documents & Guides
IMT FM1QWUZ-120U 7-DAY ELECTR
Overview
IMT FM1QWUZ-120U 7-DAY ELECTR
The FM1 series timer modules are designed to be integrated inside of a machine control panel, circuit board, or other equipment. They are a simple and low cost alternative for applications that do not require more than 21 A or 2 HP, 240 VAC. The FM1 is designed for 24-hour or 7-day control or overriding a functional typical state of a heating, ventilation, refrigeration, lighting, security, or pump system. The FM1 series is ideal for 12, 24 VAC/VDC,120 or 208/240VAC single-phase general applications.
Also known as: FM1QWUZ-120U
Specifications
Wattage: | 1350 |
Volt Amps: | 1 |
Volts AC: | 120, 24, 240 |
Standards: | California Proposition 65 |
Wattage: | 1350 |
Volts AC: | 120, 24, 240 |
Volt Amps: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)