This product has been discontinued.

Power Nut Driver, 1/2 x 10", Out-of-Chuck
Item #: 618656
Cat #: PND1210
UPC: 092644327544
to view pricing and more.
Documents & Guides
Power Nut Driver, 1/2 x 10 inch, Out-of-Chuck
Overview
Power Nut Driver, 1/2 x 10 inch, Out-of-Chuck
These hollow shaft magnetic nut drivers are designed for long bolts, studs or threaded rod jobs. The magnetic head holds nuts and bolts to aid in hard to reach installations. The wrench assist end is designed for high torque loosening found in many jobs. Impacted rated for the most aggressive power tools.
Also known as: 092644327544, PND1210
Specifications
| Diameter: | 1/2 in |
| Type: | Nut Driver |
| Length: | 10 in |
| Standards: | California Proposition 65 |
| Diameter: | 1/2 in |
| Length: | 10 in |
| Type: | Nut Driver |
| Standards: | California Proposition 65 |