
5" / 6" LED Module, UNV, 900 Series, 90CRI, 3000K
Item #: 618689
Cat #: ML5609930
UPC: 080083626519
to view pricing and more.
Documents & Guides
5 Inch / 6 Inch LED Module, UNV, 900 Series, 90CRI, 3000K
Overview
5 Inch / 6 Inch LED Module, UNV, 900 Series, 90CRI, 3000K
Also known as: 080083626519, ML5609930
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Color: | White |
| Diameter: | 6 in |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Color: | White |
| Light Technology: | LED |
| Volts AC: | 120 |
| Diameter: | 6 in |