Phillips Power Driver, #1 x 6", 2-Pack

Item #: 618705

Cat #: PH162

UPC: 092644327223

to view pricing and more.
Power Bits, #1 Phillips, Length: 6", Color: Black.

Overview

Power Bits, #1 Phillips, Length: 6", Color: Black.

Klein Power Driver Bits are manufactured in the USA to ensure proper fit in every application. Each driver bit is precision machined, heat treated and finished to the gold standards Klein Tools puts into every screwdriver blade. The proprietary processes create the longest life power driver bit in the industry. Tight fitting tips reduce wear and deliver the premium performance you expect from a Klein.

Also known as: 092644327223, PH162

Specifications

Type: Power Bit, Philips
Length: 6 in
Standards: California Proposition 65
Type: Power Bit, Philips
Standards: California Proposition 65
Length: 6 in