#3 PH Power Drivers 6" Bit Pk 2

Item #: 618711

Cat #: PH362

UPC: 092644327285

to view pricing and more.
Documents & Guides
#3 Phillips Power Drivers 6-Inch Bit, 2-Pack, Designed and constructed to withstand impact drills

Overview

#3 Phillips Power Drivers 6-Inch Bit, 2-Pack, Designed and constructed to withstand impact drills
Also known as: 092644327285, PH362

Specifications

Type: Insert Bit, Philips
Length: 6 in
Standards: California Proposition 65
Size: # 3
Type: Insert Bit, Philips
Standards: California Proposition 65
Length: 6 in
Size: # 3