Square Power Driver, #2 x 6", 2-Pack

Item #: 618717

Cat #: SQ262

UPC: 092644327346

to view pricing and more.
Documents & Guides
Square Power Driver, #2 x 6 inch, 2-Pack

Overview

Square Power Driver, #2 x 6 inch, 2-Pack
Also known as: 092644327346, SQ262

Specifications

Type: Power Bit, Square
Length: 6 in
Size: # 2
Standards: California Proposition 65
Type: Power Bit, Square
Size: # 2
Length: 6 in
Standards: California Proposition 65