Square Power Driver, #3 x 6", 2-Pack

Item #: 618721

Cat #: SQ362

UPC: 092644327377

to view pricing and more.
Documents & Guides
#3 Square Power Drivers - 6" (152 mm) Bit

Overview

#3 Square Power Drivers - 6" (152 mm) Bit
Also known as: 092644327377, SQ362

Specifications

Length: 6 in
Type: Power Driver
Standards: California Proposition 65
Size: # 3
Length: 6 in
Standards: California Proposition 65
Type: Power Driver
Size: # 3