SQD 9001SKS49BH2 SELECTOR SWITCH

Item #: 618889
Cat #: 9001SKS49BH2
UPC: 785901043942
Sign In or Register to view pricing and more.
SQD 9001SKS49BH2 SELECTOR SWITCH 600VAC 10A 30MM SK

Overview

SQD 9001SKS49BH2 SELECTOR SWITCH 600VAC 10A 30MM SK
Also known as: 785901043942, 9001SKS49BH2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)