
Power Distribution Block, 310A, 1 x 6-350MCM, 6 x 14-2AWG
Item #: 618958
Cat #: MPDB67663
UPC: 782001452841
to view pricing and more.
Documents & Guides
Power Distribution Block, Intermediate Aluminum, 310 Amp CU, 250 Amp AL, 1 x 6 - 350 MCM, 6 x 14 - 2 AWG, Box Lug
Overview
Power Distribution Block, Intermediate Aluminum, 310 Amp CU, 250 Amp AL, 1 x 6 - 350 MCM, 6 x 14 - 2 AWG, Box Lug
Also known as: 782001452841, MPDB67663
Specifications
| Amps: | 250, 310 |
| Volts AC: | 1kV |
| Mounting: | Surface |
| Volts DC: | 1000 |
| Family / Style: | MPDB |
| Size: | Intermediate |
| Allowable Gauge Range: | 6 - 350, 14 - 2 |
| Amps: | 250, 310 |
| Mounting: | Surface |
| Family / Style: | MPDB |
| Allowable Gauge Range: | 6 - 350, 14 - 2 |
| Volts AC: | 1kV |
| Volts DC: | 1000 |
| Size: | Intermediate |