This product has been discontinued.

0.800 In X 1.500 In (20.32 Mm X 38.10 Mm)
Item #: 619036
Cat #: WML-0811-292
UPC: 662820326793
to view pricing and more.
Documents & Guides
Printable, Self-laminating Vinyl Labels For The Ls2000 Printer. This Material Isul Recognized To Ul969 Labeling And Marking Standard When Printed With The Bradyseries 2000, 5000, And 7300 Dot Matrix Ribbons. See Ul Files Mh10939 For Specific Details.
Overview
Printable, Self-laminating Vinyl Labels For The Ls2000 Printer. This Material Isul Recognized To Ul969 Labeling And Marking Standard When Printed With The Bradyseries 2000, 5000, And 7300 Dot Matrix Ribbons. See Ul Files Mh10939 For Specific Details.
Self-Laminating Vinyl (B-292) is a matte vinyl with a clear overlaminate to protect graphics against oil, water, and mild solvents.
Also known as: 662820326793, WML-0811-292
Specifications
| Type: | Label |
| Material: | Vinyl |
| Color: | White |
| Standards: | California Proposition 65 |
| Type: | Label |
| Color: | White |
| Material: | Vinyl |
| Standards: | California Proposition 65 |